Apply to be a TradeMaster!
Main product image of Commercial Thermostatic Mixing Valve, R2570-MIXLF
Magnifying glass
Hover image to zoom

Commercial Thermostatic Mixing Valve, R2570-MIXLF

Brand:
Delta
SKU:
R2570-MIXLF
Rating:
(0)
Q&A:
(1)
Commercial Thermostatic Mixing Valve, R2570-MIXLF
Magnifying glass
Hover image to zoom
$157.50 each
In Stock
In Stock
Get 7 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Max Flow (GPM)
11 MAX GPM
Product Highlight: Inlet Type
Copper Sweat
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Type
Copper Sweat

Description

–
The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. Delta believes there is a better way to live with water and has developed smart solutions that meet the unique requirements presented by each Commercial environment. Providing individuals with a better way to experience water, while standing up to prolonged, rigorous use. And, all Delta Commercial products are backed by the industry's best 5-year limited warranty.

Features:
  • Thermostatic mixing valve
  • Brass body
  • Thermostatic element senses the outlet water temperature and reacts to maintain a constant delivery temperature even under changing flows or variations in supply temperatures or pressures
  • Regulating piston made from Engineered polymer
  • Outlet flow reduced to a trickle in the event of a cold water supply failure
  • Snap-on cover over a spindle mechanism that requires a special tool (included) to adjust temperature
  • Supplied with integral poppet style check valves on both inlets to prevent crossflow

Specs

–
Outlet Size:

1/2"

Type:

Mixing Valve

Max Flow (GPM):

11

Inlet Type:

Copper Sweat

Warranty:

5 Year Limited

Inlet Size:

1/2"

Min Flow (GPM):

0.35

Outlet Type:

Copper Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the inlet and outlet sizes?

Asked by John The Plumber 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The inlets and outlets are 1/2" copper sweat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy