Apply to be a TradeMaster!
Main product image of Broderick Soap/Lotion Dispenser w/Bottle (Black Stainless), RP100632KS
Magnifying glass
Hover image to zoom

Broderick Soap/Lotion Dispenser w/Bottle (Black Stainless), RP100632KS

Brand:
Delta
SKU:
RP100632KS
Rating:
(0)
Q&A:
(0)
Broderick Soap/Lotion Dispenser w/Bottle (Black Stainless), RP100632KS
Magnifying glass
Hover image to zoom
$139.04 each
Backorder
Backorder
Get it Tue, Aug 18 - Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Black Stainless

Description

The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • Coordinates with Delta Broderick kitchen collection
  • 13 oz. capacity
  • Refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Complete kit includes pump head & bottle
  • Genuine Delta repair part

Specs

Finish:

Black Stainless

Number of Holes:

1

Product Type:

Soap Dispenser

Series:

Broderick

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy