Apply to be a TradeMaster!
Main product image of Broderick Soap/lotion Dispenser w/ bottle (Venetian Bronze), RP100632RB
Magnifying glass
Hover image to zoom

Broderick Soap/lotion Dispenser w/ bottle (Venetian Bronze), RP100632RB

Brand:
Delta
SKU:
RP100632RB
Rating:
(0)
Q&A:
(0)
Broderick Soap/lotion Dispenser w/ bottle (Venetian Bronze), RP100632RB
Magnifying glass
Hover image to zoom
$162.84 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Venetian Bronze
Product Highlight: Material
Brass

Description

–
The powerful features of the Broderick Collection take center stage in the kitchen, with an industrial style that alludes to a rich heritage. The collection includes distinctive bridge faucet and pull-down spring spout faucet options that add a unique element to any kitchen. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the kitchen. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

Features:
  • Coordinates with Delta Broderick kitchen collection
  • 13 oz. capacity
  • Refillable from above the deck
  • Fits hole size 1-3/8" +/- 1/8"
  • Complete kit includes pump head & bottle
  • Genuine Delta repair part

Specs

–
Finish:

Venetian Bronze

Series:

Broderick

Material:

Brass

Product Type:

Soap Dispenser

Faucet Holes:

1

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy