Apply to be a TradeMaster!
Main product image of Trinsic Metal Soap Dispenser (Arctic Stainless), RP100734AR
Magnifying glass
Hover image to zoom

Trinsic Metal Soap Dispenser (Arctic Stainless), RP100734AR

Brand:
Delta
SKU:
RP100734AR
Rating:
(0)
Q&A:
(0)
Trinsic Metal Soap Dispenser (Arctic Stainless), RP100734AR
Magnifying glass
Hover image to zoom
$95.58 each
In Stock
In Stock
Get 8 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Arctic Stainless

Description

–
The sleek elegance of modern design is embodied in the Trinsic Kitchen Collection. Increase the functionality of your kitchen with a deck-mounted soap dispenser. You can install with confidence, knowing that this Delta soap dispenser is backed by our Lifetime Limited Warranty.

  • Metal construction to increase product quality and performance
  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • Includes refill funnel
  • 3 in. maximum deck thickness

Specs

–
Finish:

Arctic Stainless

Product Type:

Soap Dispenser

Series:

Trinsic

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy