Apply to be a TradeMaster!
Main product image of Trinsic Metal Soap Dispenser (Champagne Bronze), RP100734CZ
Magnifying glass
Hover image to zoom

Trinsic Metal Soap Dispenser (Champagne Bronze), RP100734CZ

Brand:
Delta
SKU:
RP100734CZ
Rating:
(0)
Q&A:
(0)
Trinsic Metal Soap Dispenser (Champagne Bronze), RP100734CZ
Magnifying glass
Hover image to zoom
$123.94 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
The sleek elegance of modern design is embodied in the Trinsic Kitchen Collection. Increase the functionality of your kitchen with a deck-mounted soap dispenser. You can install with confidence, knowing that this Delta soap dispenser is backed by our Lifetime Limited Warranty.

  • Metal construction to increase product quality and performance
  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • Includes refill funnel
  • 3 in. maximum deck thickness

Specs

–
Number of Holes:

1

Finish:

Champagne Bronze

Series:

Trinsic

Product Type:

Soap Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy