Apply to be a TradeMaster!
Main product image of Cassidy Soap Dispenser (Lumicoat Chrome), RP100735PCPR
Magnifying glass
Hover image to zoom

Cassidy Soap Dispenser (Lumicoat Chrome), RP100735PCPR

Brand:
Delta
SKU:
RP100735PCPR
Rating:
(0)
Q&A:
(0)
Cassidy Soap Dispenser (Lumicoat Chrome), RP100735PCPR
Magnifying glass
Hover image to zoom
$103.50 each
In Stock
In Stock
Get 2 Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Material
Metal

Description

Featuring clean lines with elegant details, the Cassidy Collection is perfect for a timeless, traditionally styled kitchen. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Metal construction increases product quality and performance
  • Slimmer metal soap head
  • Uses existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • 3 inch maximum deck thickness

Specs

Finish:

Lumicoat Chrome

Material:

Metal

Product Type:

Soap Dispenser

Series:

Cassidy

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy