Apply to be a TradeMaster!
Main product image of Esque Metal Soap Dispenser (Matte Black), RP100737BL
Magnifying glass
Hover image to zoom

Esque Metal Soap Dispenser (Matte Black), RP100737BL

Brand:
Delta
SKU:
RP100737BL
Rating:
(0)
Q&A:
(0)
Esque Metal Soap Dispenser (Matte Black), RP100737BL
Magnifying glass
Hover image to zoom
$90.51 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Metal

Description

–
The Esque Kitchen Collection's refined curves and cosmopolitan contours give it a clean, poised look that accentuates the fresh modernity of a contemporary kitchen or complements the tranquility of a transitional space. Increase the functionality of your kitchen with a deck-mounted soap dispenser. You can install with confidence, knowing that this Delta soap dispenser is backed by our Lifetime Limited Warranty.

Features:
  • Metal construction to increase product quality and performance
  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • Includes refill funnel
  • 3" maximum deck thickness

Specs

–
Finish:

Matte Black

Series:

Esque

Faucet Holes:

1

Material:

Metal

Number of Holes:

1

Product Type:

Soap Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy