Apply to be a TradeMaster!
Main product image of Emmeline Soap Dispenser (Lumicoat Arctic Stainless), RP101188ARPR
Magnifying glass
Hover image to zoom

Emmeline Soap Dispenser (Lumicoat Arctic Stainless), RP101188ARPR

Brand:
Delta
SKU:
RP101188ARPR
Rating:
(0)
Q&A:
(0)
Emmeline Soap Dispenser (Lumicoat Arctic Stainless), RP101188ARPR
Magnifying glass
Hover image to zoom
$107.84 each
In Stock
In Stock
Get 3 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Lumicoat Arctic Stainless

Description

–
The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Install this coordinating soap dispenser as a convenient way to clean up. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Perfectly coordinates with the Delta Emmeline kitchen collection
  • 13 oz. bottle capacity
  • Easily refillable from above the deck
  • Fits hole size 1-3/8" +/- 1/8"
  • Complete assembly includes pump head and bottle
  • Accommodates counters of 3" maximum thickness

Specs

–
Material:

Metal

Finish:

Lumicoat Arctic Stainless

Product Type:

Soap Dispenser

Series:

Emmeline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy