Apply to be a TradeMaster!
Main product image of Emmeline Metal Soap Dispenser (Matte Black), RP101188BL
Magnifying glass
Hover image to zoom

Emmeline Metal Soap Dispenser (Matte Black), RP101188BL

Brand:
Delta
SKU:
RP101188BL
Rating:
(0)
Q&A:
(0)
Emmeline Metal Soap Dispenser (Matte Black), RP101188BL
Magnifying glass
Hover image to zoom
$108.49 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Install this coordinating soap dispenser as an convenient way to clean up. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

  • Coordinates perfectly with the Delta Emmeline kitchen collection
  • 13 oz. bottle capacity
  • Easily refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Complete assembly includes pump head and bottle
  • Accomodates counters of 3 in. maximum thickness
  • Extends 10-3/8 in. below the deck

Specs

–
Product Type:

Soap Dispenser

Finish:

Matte Black

Series:

Emmeline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy