Apply to be a TradeMaster!
Main product image of Venetian Bronze Metal Drain Assembly for Lavatory Sink - Push Pop-Up w/ Overflow, RP101630RB
Magnifying glass
Hover image to zoom

Venetian Bronze Metal Drain Assembly for Lavatory Sink - Push Pop-Up w/ Overflow, RP101630RB

Brand:
Delta
SKU:
RP101630RB
Rating:
(0)
Q&A:
(0)
Venetian Bronze Metal Drain Assembly for Lavatory Sink - Push Pop-Up w/ Overflow, RP101630RB
Magnifying glass
Hover image to zoom
$93.08 each
In Stock
In Stock
Get 1 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Venetian Bronze

Description

–
This drain assembly features a push and pop-up design for easy use. Fits sinks with a standard 1-5/8" drain hole size. Designed for use with sinks with built-in overflow drain holes.

Features:
  • Product Type: Push Pop-Up with Overflow
  • Finish: Venetian Bronze
  • Material: Metal
  • Used on: Lavatory Sink
  • Fits 1-5/8" drain hole

Specs

–
Product Type:

Drain

Material:

Metal

Finish:

Venetian Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy