Apply to be a TradeMaster!
Main product image of Chrome Metal Drain Assembly for Lavatory Sink - Push Pop-Up Less Overflow, RP101632PC
Magnifying glass
Hover image to zoom

Chrome Metal Drain Assembly for Lavatory Sink - Push Pop-Up Less Overflow, RP101632PC

Brand:
Delta
SKU:
RP101632PC
Rating:
(0)
Q&A:
(0)
Chrome Metal Drain Assembly for Lavatory Sink - Push Pop-Up Less Overflow, RP101632PC
Magnifying glass
Hover image to zoom
$75.79 each
In Stock
In Stock
Get 10 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal

Description

–
This drain assembly features a push and pop-up design for easy use. Fits sinks with a standard 1-5/8" drain hole size. Designed for use with sinks without overflow drain holes.

Features:
  • Product Type: Push Pop-Up Less Overflow
  • Finish: Chrome
  • Material: Metal
  • Used on: Lavatory Sink
  • Fits 1-5/8" drain hole

Specs

–
Finish:

Chrome

Product Type:

Drain

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy