Apply to be a TradeMaster!
Main product image of Monrovia Metal Soap Dispenser (Lumicoat Arctic Stainless), RP101850ARPR
Magnifying glass
Hover image to zoom

Monrovia Metal Soap Dispenser (Lumicoat Arctic Stainless), RP101850ARPR

Brand:
Delta
SKU:
RP101850ARPR
Rating:
(0)
Q&A:
(0)
Monrovia Metal Soap Dispenser (Lumicoat Arctic Stainless), RP101850ARPR
Magnifying glass
Hover image to zoom
$92.00 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Arctic Stainless
Product Highlight: Material
Plastic

Description

–
The Monrovia Kitchen Collection stands out in any space with a soft contemporary design and gently tapered corners. Complete the look in your kitchen with this coordinating soap and lotion dispenser. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.

Features:
  • Perfectly coordinates with the Monrovia Kitchen Collection
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

–
Finish:

Lumicoat Arctic Stainless

Series:

Monrovia

Product Type:

Soap Dispenser

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy