Apply to be a TradeMaster!
Main product image of Clear/Chrome Acrylic Knob Handle Kit For Single Handle Lavatories, RP17449
Magnifying glass
Hover image to zoom

Clear/Chrome Acrylic Knob Handle Kit For Single Handle Lavatories, RP17449

Brand:
Delta
SKU:
RP17449
Rating:
(0)
Q&A:
(0)
Clear/Chrome Acrylic Knob Handle Kit For Single Handle Lavatories, RP17449
Magnifying glass
Hover image to zoom
$20.15 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Material
Acrylic

Description

–

Clear/Chrome Acrylic Knob Handle Kit For Single Handle Lavatories  


Product Overview

This classic faceted clear plastic knob handle is designed for use with single-handle bathroom faucets. Includes button and set screw.


Product Details

  • Material: Acrylic
  • Finish: Clear/Chrome
  • Number of Handles: 1
  • Product Type: Knob
  • Used on: Single Handle Lavatories

Specs

–
Finish:

Not Applicable

Product Type:

Knob

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy