Apply to be a TradeMaster!
Main product image of Hot and Cold Acrylic Chrome Button Replacement Kit for 2 Handle Knobs (Pack Of 2), RP18373
Magnifying glass
Hover image to zoom

Hot and Cold Acrylic Chrome Button Replacement Kit for 2 Handle Knobs (Pack Of 2), RP18373

Brand:
Delta
SKU:
RP18373
Rating:
(0)
Q&A:
(0)
Hot and Cold Acrylic Chrome Button Replacement Kit for 2 Handle Knobs (Pack Of 2), RP18373
Magnifying glass
Hover image to zoom
$9.03 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Acrylic
Product Highlight: Used With
Delta

Description

–
Hot and Cold Acrylic Chrome Button Replacement Kit with Button and Set Screw for 2 Handle Knobs

Product Overview
These replacement hot and cold buttons are designed for use on two-handle faucets with knob handles. Made of clear acrylic. Set of two.

Product Details
  • Product Type: Replacement Hot and Cold Buttons
  • Material: Acrylic
  • Finish: Chrome
  • Used on: 2 Handle Knobs
  • Contents: Button and Set Screw

Specs

–
Product Type:

Button Kit

Finish:

Chrome

Material:

Acrylic

Used With:

Delta

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy