Apply to be a TradeMaster!
Main product image of Chrome Retention Screws for Shower Arm (Pack of 2), RP20184
Magnifying glass
Hover image to zoom

Chrome Retention Screws for Shower Arm (Pack of 2), RP20184

Brand:
Delta
SKU:
RP20184
Rating:
(0)
Q&A:
(0)
Chrome Retention Screws for Shower Arm (Pack of 2), RP20184
Magnifying glass
Hover image to zoom
$10.87 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Size
3"

Description

–
Chrome Retention Screws for Shower Arm (Pack of 2)

Product Overview
This set of two retention screws are used for installing side set lever handles on shower arms.

Product Details
  • Product Type: Package of 2
  • Finish: Chrome
  • Size: 3"
  • Used On: Shower Arm

Specs

–
Finish:

Not Applicable

Product Type:

Screw

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy