Apply to be a TradeMaster!
Main product image of Chrome Vandal Resistant Aerator with Wrench - 2.0 GPM, RP246
Magnifying glass
Hover image to zoom

Chrome Vandal Resistant Aerator with Wrench - 2.0 GPM, RP246

Brand:
Delta
SKU:
RP246
Rating:
(0)
Q&A:
(0)
Chrome Vandal Resistant Aerator with Wrench - 2.0 GPM, RP246
Magnifying glass
Hover image to zoom
$31.28 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

Chrome Vandal Resistant Aerator with Wrench - 2.0 GPM

Product Overview This replacement 2.0 gpm male aerator is designed for use on faucet spouts with female threads. Features a vandal-resistant design ideal for commercial applications.

Product Details
  • Product Type: Vandal Resistant with Wrench
  • Flow Rate: 2.0 GPM
  • End Connection: Male
  • Finish: Chrome
  • Used on: Faucet

Specs

–
Finish:

Chrome

Product Type:

Aerator

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy