Shop Resideo Sale
Main product image of Aerator - 2.2 GPM (Chrome), RP32529
Magnifying glass
Hover image to zoom

Aerator - 2.2 GPM (Chrome), RP32529

Brand:
Delta
SKU:
RP32529
Rating:
(3)
Q&A:
(0)
Aerator - 2.2 GPM (Chrome), RP32529
Magnifying glass
Hover image to zoom
$12.79 each
In Stock
In Stock
Get 1 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

Aerator - 2.2 GPM (Chrome)

Specs

–
Finish:

Chrome

Product Type:

Aerator

Flow Rate (GPM):

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fits perfectly and works great!

Easy to install.
Cally
San Jose, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

jworked great.

This aireator is exactly what I needed and had been searching for. The quality was good and the shipping was fast ....This is a good company.
pooh
currituck nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was glad to get the correct part.

The faucet was 12 years old, I was glad I was able to get the correct part for it.
Dave
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy