Apply to be a TradeMaster!
Main product image of Soap/lotion Dispenser, RP50781KS (Black Stainless)
Magnifying glass
Hover image to zoom

Soap/lotion Dispenser, RP50781KS (Black Stainless)

Brand:
Delta
SKU:
RP50781KS
Rating:
(0)
Q&A:
(0)
Soap/lotion Dispenser, RP50781KS (Black Stainless)
Magnifying glass
Hover image to zoom
$52.80 each
In Stock
In Stock
Get 3 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Black Stainless
Product Highlight: Material
Plastic

Description



Features:
  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Order RP30395 vented refill funnel separately

Specs

Finish:

Black Stainless

Faucet Holes:

1

Product Type:

Soap Dispenser

Number of Holes:

1

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy