Apply to be a TradeMaster!
Main product image of Polished Brass Metal Drain Assembly With Pop-Up, RP5651PB
Magnifying glass
Hover image to zoom

Polished Brass Metal Drain Assembly With Pop-Up, RP5651PB

Brand:
Delta
SKU:
RP5651PB
Rating:
(0)
Q&A:
(0)
Polished Brass Metal Drain Assembly With Pop-Up, RP5651PB
Magnifying glass
Hover image to zoom
$130.61 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Brass

Description

–
Polished Brass Metal Drain Assembly With Pop-Up

Product Overview
This replacement metal pop-up drain assembly is designed for use with bathroom faucets. Includes stopper, lift rod, and tailpiece.

Product Details
  • Product Type: Pop-Up
  • Finish: Brilliance Polished Brass
  • Material: Metal
  • Used on: Bathroom Sink

Specs

–
Product Type:

Drain

Material:

Metal

Finish:

Polished Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy