Apply to be a TradeMaster!
Main product image of Water Efficient Aerator - 1.5 GPM, RP60983
Magnifying glass
Hover image to zoom

Water Efficient Aerator - 1.5 GPM, RP60983

Brand:
Delta
SKU:
RP60983
Rating:
(0)
Q&A:
(0)
Water Efficient Aerator - 1.5 GPM, RP60983
Magnifying glass
Hover image to zoom
$19.15 each
In Stock
In Stock
Get 2 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, NY, HI, WA, OR & ME

Water Efficient Aerator - 1.5 GPM - Water efficient uses 30% less than industry standard of 2.2 gpm @ 60 PSI per ASME.

Works with Models: 500, 501, 502, 520, 522, 523, 524, 525 DST

Specs

–
Finish:

Chrome

Product Type:

Aerator

Flow Rate (GPM):

1.5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy