Apply to be a TradeMaster!
Main product image of Venetian Bronze Cassidy Kitchen Faucet Escutcheon, RP71545RB
Magnifying glass
Hover image to zoom

Venetian Bronze Cassidy Kitchen Faucet Escutcheon, RP71545RB

Brand:
Delta
SKU:
RP71545RB
Rating:
(0)
Q&A:
(0)
Venetian Bronze Cassidy Kitchen Faucet Escutcheon, RP71545RB
Magnifying glass
Hover image to zoom
$119.80 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Venetian Bronze
Product Highlight: Size
10-1/4

Description

–
Venetian Bronze Cassidy Kitchen Faucet Escutcheon

Product Overview Install this 10-1/4 in. long 1 or 3-hole escutcheon to cover up unused holes on your kitchen sink. Escutcheon may be installed on countertops with a maximum thickness of 2-1/2 inches. Finish perfectly matches coordinating faucet finish. Made of zinc for extra durability.

Product Details
  • Size: 10-1/4"
  • Material: Zinc
  • Finish: Venetian Bronze
  • Used on: Kitchen Faucet

Specs

–
Number of Holes:

1

3

Product Type:

Escutcheon

Material:

Zinc

Finish:

Venetian Bronze

Size:

10-1/4

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy