Apply to be a TradeMaster!
Main product image of Pivotal Soap/Lotion Dispenser (Matte Black), RP91950BL
Magnifying glass
Hover image to zoom

Pivotal Soap/Lotion Dispenser (Matte Black), RP91950BL

Brand:
Delta
SKU:
RP91950BL
Rating:
(0)
Q&A:
(0)
Pivotal Soap/Lotion Dispenser (Matte Black), RP91950BL
Magnifying glass
Hover image to zoom
$155.32 each
In Stock
In Stock
Get 2 Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Material
Metal

Description

The confident slant of the Pivotal Collection makes it a striking addition to your kitchen's contemporary geometry for a look that makes a statement. Clear the clutter from around your sink with this Delta Soap Dispenser. This soap dispenser may also be used with lotion. Easily refillable from above the deck, the bottle holds 13 oz. of liquid. Pump assembly and bottle are included.

Features:
  • Coordinates perfectly with the Delta Pivotal kitchen collection
  • 13 ounce bottle
  • Refillable from above the deck
  • Fits hole size 1-3/8 inch +/- 1/8 inch
  • Extends 10-3/8 inch below the deck
  • Genuine Delta repair part
  • View Delta Faucet's Return Policy

Specs

Number of Holes:

1

Product Type:

Soap Dispenser

Finish:

Matte Black

Material:

Metal

Series:

Pivotal

Faucet Holes:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy