Apply to be a TradeMaster!
Main product image of Pivotal Soap/Lotion Dispenser (Black Stainless), RP91950KS
Magnifying glass
Hover image to zoom

Pivotal Soap/Lotion Dispenser (Black Stainless), RP91950KS

Brand:
Delta
SKU:
RP91950KS
Rating:
(0)
Q&A:
(0)
Pivotal Soap/Lotion Dispenser (Black Stainless), RP91950KS
Magnifying glass
Hover image to zoom
$191.09 each
Backorder
Backorder
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black Stainless

Description

–
The confident slant of the Pivotal Collection makes it a striking addition to your kitchen's contemporary geometry for a look that makes a statement. Clear the clutter from around your sink with this Delta Soap Dispenser. This soap dispenser may also be used with lotion. Easily refillable from above the deck, the bottle holds 13 oz. of liquid. Pump assembly and bottle are included.

  • Coordinates perfectly with the Delta Pivotal kitchen collection
  • 13 ounce bottle
  • Refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Extends 10-3/8 in. below the deck

Specs

–
Product Type:

Soap Dispenser

Series:

Pivotal

Finish:

Black Stainless

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy