The Day Savers – A National Tradesmen Day Contest
Main product image of Classic Monitor 13 Series Tub & Shower Trim (Polished Brass), T13420-PBSHCPD
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Tub & Shower Trim (Polished Brass), T13420-PBSHCPD

Brand:
Delta
SKU:
T13420-PBSHCPD
Rating:
(0)
Q&A:
(0)
Classic Monitor 13 Series Tub & Shower Trim (Polished Brass), T13420-PBSHCPD
Magnifying glass
Hover image to zoom
$343.17 each
In Stock
In Stock
Get 2 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Brass

Description

WaterSense certification promotes water conservation

  • Monitor pressure balance valve keeps water temperature within a safe 3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body, Massaging, Soft Drench

Specs

Series:

Classic

Finish:

Polished Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy