Apply to be a TradeMaster!
Main product image of Classic Monitor 13 Series Tub & Shower Trim (Chrome), T13420-SHC
Magnifying glass
Hover image to zoom

Classic Monitor 13 Series Tub & Shower Trim (Chrome), T13420-SHC

Brand:
Delta
SKU:
T13420-SHC
Rating:
(0)
Q&A:
(0)
Classic Monitor 13 Series Tub & Shower Trim (Chrome), T13420-SHC
Magnifying glass
Hover image to zoom
$152.44 each
In Stock
In Stock
Get 5 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Soft Drench with Full Spray, and Pause

  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure
  • Temperature only controlled with metal lever handle
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Solid brass forged body
  • Back-to-back installation capability

Specs

–
Finish:

Chrome

Series:

Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy