Shop Resideo Sale
Main product image of Trillian 2 Handle Wall Mount Bathroom Faucet Trim (Lumicoat Chrome), T3543LF-PR-WL
Magnifying glass
Hover image to zoom

Trillian 2 Handle Wall Mount Bathroom Faucet Trim (Lumicoat Chrome), T3543LF-PR-WL

Brand:
Delta
SKU:
T3543LF-PR-WL
Rating:
(0)
Q&A:
(0)
Trillian 2 Handle Wall Mount Bathroom Faucet Trim (Lumicoat Chrome), T3543LF-PR-WL
Magnifying glass
Hover image to zoom
$489.04 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection

Description

–
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 8 in. wall installations
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R3500-WL required for installation (sold separately)
  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.

Specs

–
ADA:

Yes

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

ADA / ICC A117.1

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Finish:

Lumicoat Chrome

Application:

Residential

Connection Type:

IPS / NPT

Series:

Trillian

Handle Style:

Lever

Installation Type:

Wall Mount

Connection Size:

1/2"

Number of Holes:

3

Flow Rate (GPM):

1.2

Drain Type:

No Drain

Number of Handles:

2

Valve Type:

Cartridge

Finish Family:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy