Shop Resideo Sale
Main product image of Stryke Wall Mounted Lav Faucet, 1.2 GPM (Matte Black), T35766LF-BLWL
Magnifying glass
Hover image to zoom

Stryke Wall Mounted Lav Faucet, 1.2 GPM (Matte Black), T35766LF-BLWL

Brand:
Delta
SKU:
T35766LF-BLWL
Rating:
(0)
Q&A:
(0)
Stryke Wall Mounted Lav Faucet, 1.2 GPM (Matte Black), T35766LF-BLWL
Magnifying glass
Hover image to zoom
$609.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Cross
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
  • 1/2 in.-14 NPT threaded female inlets
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 8-16 in. wall installations
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit R3500-WL separately
  • ADA Compliant

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

WaterSense

NSF/ANSI 61

Finish:

Matte Black

Series:

Stryke

Number of Handles:

2

Flow Rate (GPM):

1.2

Connection Size:

1/2"

Drain Type:

No Drain

Installation Type:

Wall Mount

Product Type:

Bathroom Faucet

Handle Style:

Cross

Application:

Residential

Type:

Manual

Number of Holes:

3

Connection Type:

IPS / NPT

ADA:

Yes

Finish Family:

Matte Black

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy