Apply to be a TradeMaster!
Main product image of Stryke Wall Mounted Lav Faucet, 1.2 GPM (Matte Black), T3576LF-BLWL
Magnifying glass
Hover image to zoom

Stryke Wall Mounted Lav Faucet, 1.2 GPM (Matte Black), T3576LF-BLWL

Brand:
Delta
SKU:
T3576LF-BLWL
Rating:
(0)
Q&A:
(0)
Stryke Wall Mounted Lav Faucet, 1.2 GPM (Matte Black), T3576LF-BLWL
Magnifying glass
Hover image to zoom
$529.00 each
In Stock
In Stock
Get 4 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.2 GPM
Product Highlight: Handle Style
Lever

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.

Features:
  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in.
  • 1/2 in.-14 NPT threaded female inlets
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 8-16 in. wall installations
  • Drain assembly sold separately
  • Trim kit only, must purchase rough-in kit R3500-WL separately
  • ADA Compliant

Specs

Finish:

Matte Black

Number of Holes:

3

GPM:

1.2

Number of Handles:

2

Type:

Manual

Flow Rate (GPM):

1.2

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy