Apply to be a TradeMaster!
Main product image of Adjustable Wall Mount For Hand Shower, U4010-CZ-PR-PK
Magnifying glass
Hover image to zoom

Adjustable Wall Mount For Hand Shower, U4010-CZ-PR-PK

Brand:
Delta
SKU:
U4010-CZ-PR-PK
Rating:
(0)
Q&A:
(0)
Adjustable Wall Mount For Hand Shower, U4010-CZ-PR-PK
Magnifying glass
Hover image to zoom
$112.94 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. This Adjustable Square Wall Mount for Hand Shower helps you to control the angle of your hand shower to suit your needs. For a clean look with additional functionality, install the wall mount along with your desired hand shower (sold separately). Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Concealed installation screws
  • Adjustable wall mount
  • Extends 4-1/4 in. from wall
  • For use with Delta hand showers (sold separately)
  • Sold individually
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Specs

    –
    Product Type:

    Handshower Bracket

    Material:

    ABS

    Finish:

    Lumicoat Champagne Bronze

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy