Hand Shower Brackets are wall-mounted holders that cradle a handheld shower head so it stays within reach during a shower. The Moen 155694 includes an integral handshower cradle, carries a limited lifetime warranty and comes in chrome, matte black, oil rubbed bronze, brushed nickel, brushed gold and bronzed gold finishes. The Moen A755 drop elbow bracket also includes an integral cradle, with a 1/2 inch IPS connection and plus or minus 1/2 inch of adjustment from the wall. Plumbers and remodelers install these brackets on tub and shower walls during new installs and fixture replacements, and the bracket choice affects supply connection, finish match and how the hand shower sits at the wall. Selecting the correct style and finish on the first order avoids repeat trips and keeps trim sets consistent from room to room.
Subcategories
Buying Guide
Start with the connection and mounting style. Decide whether the job calls for a simple wall cradle or a drop elbow with a threaded connection. The Moen 155694 provides an integral handshower cradle, while the Moen A755 drop elbow adds a 1/2 inch IPS connection and plus or minus 1/2 inch of adjustment from the wall. Replacement jobs go faster when the new bracket matches the old mounting style and connection size.
Next, match the finish. Moen offers the 155694, A755 and 187053 in chrome, matte black, oil rubbed bronze and brushed nickel, and the 155694 and A755 also come in brushed gold and bronzed gold. Take the finish from the existing showerhead, valve trim and tub spout so the set reads as one package.
When comparing Hand Shower Brackets, check warranty terms as well. Moen lists a limited lifetime warranty on the 155694 and A755 brackets, and warranty details for other models should be checked on the individual listing.
Finally, confirm fit with the hand shower already on the job. Check the hand shower brand and model against the bracket's listed compatibility before ordering, and confirm the supply connection size at the wall before choosing a drop elbow. Keeping the finish, connection size and cradle style on the order notes prevents return trips.
Frequently Asked Questions
What finishes do Moen hand shower brackets come in?
Moen offers the 155694 and A755 hand shower brackets in chrome, matte black, oil rubbed bronze, brushed nickel, brushed gold and bronzed gold. The 187053 comes in chrome, matte black, oil rubbed bronze and brushed nickel. Match the finish to the existing trim.
Do hand shower brackets include the cradle?
The Moen 155694 and A755 hand shower brackets both include an integral handshower cradle. Check each listing for the cradle details on other models before ordering.
What connection size does the Moen A755 drop elbow use?
The Moen A755 hand shower bracket drop elbow uses a 1/2 inch IPS connection. Confirm the supply connection at the wall matches before installing.
Is there a warranty on Hand Shower Brackets?
Moen lists a limited lifetime warranty on the 155694 and A755 hand shower brackets. Warranty terms can vary by model, so check the specific bracket listing.
How much adjustment does the Moen A755 allow from the wall?
The Moen A755 hand shower bracket allows plus or minus 1/2 inch of adjustment from the wall. Check the rough-in depth against that range before ordering.