Apply to be a TradeMaster!
Main product image of 60"- 80" Hand Shower Hose (Chrome), U495D-60-PK
Magnifying glass
Hover image to zoom

60"- 80" Hand Shower Hose (Chrome), U495D-60-PK

Brand:
Delta
SKU:
U495D-60-PK
Rating:
(1)
Q&A:
(0)
60"- 80" Hand Shower Hose (Chrome), U495D-60-PK
Magnifying glass
Hover image to zoom
$42.34 each
In Stock
In Stock
Get 24 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
60"- 80" stretchable Hand Shower Hose (Chrome)

Specs

–
Finish:

Chrome

Product Type:

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of 60"- 80" Hand Shower Hose (Chrome), U495D-60-PK
60"- 80" Hand Shower Hose (Chrome), U495D-60-PK
SKU: U495D-60-PK
(1)
Hose

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

The hand shower hose was the brand I wanted and fit perfectly as a replacement hose that looks original. I am very pleased with Customer Service advising me and shipping was fast!
Marie
Louisiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy