Apply to be a TradeMaster!
Main product image of Commercial W62 Wall Mount Ball Valve Hose Cock (Chrome), W6200VAC
Magnifying glass
Hover image to zoom

Commercial W62 Wall Mount Ball Valve Hose Cock (Chrome), W6200VAC

Brand:
Delta
SKU:
W6200VAC
Rating:
(0)
Q&A:
(0)
Commercial W62 Wall Mount Ball Valve Hose Cock (Chrome), W6200VAC
Magnifying glass
Hover image to zoom
$49.88 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–



This ball valve hose cock features a floating ball-type design with 3/8 in. M.I.P. inlet. It has a removable universal 10 serration vandal resistant nozzle, with 3.2 mm (1/8 in.) outlet, a forged brass vandal resistant handle, and O-ring seals. A check piston is located in the nozzle. The colored index button can be suited to the desired service. The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. All Delta Commercial products are backed by the industry's best 5-year limited warranty.

  • Not for use with potable water
  • For use in laboratory settings
  • Floating ball design
  • Vandal resistant handle with obvious on/off positions
  • Check valve to prevent contamination of service lines and valve sealing surfaces
  • Vandal resistant 10 serration 3.2 mm (1/8") I.D. nozzle
  • Nozzle removable with flat on one side

Specs

–
Handle Style:

Lever

Finish:

Chrome

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy