Apply to be a TradeMaster!
Main product image of Commercial W62 Wall Mount Ball Valve Hose Cock (Chrome), W6270AIR
Magnifying glass
Hover image to zoom

Commercial W62 Wall Mount Ball Valve Hose Cock (Chrome), W6270AIR

Brand:
Delta
SKU:
W6270AIR
Rating:
(0)
Q&A:
(0)
Commercial W62 Wall Mount Ball Valve Hose Cock (Chrome), W6270AIR
Magnifying glass
Hover image to zoom
$94.04 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome

Description

–

  • Ball valve hose cock
  • 1/4" IP tail
  • 2.38" shank
  • 1-7/8" wall flange
  • Non-removable lever handle

Specs

–
Handle Style:

Lever

Number of Handles:

1

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy