Apply to be a TradeMaster!
Main product image of Commercial W66 Series 1-Handle Water 1-Handle Deck Mount Water Faucet (Chrome), W6600-10
Magnifying glass
Hover image to zoom

Commercial W66 Series 1-Handle Water 1-Handle Deck Mount Water Faucet (Chrome), W6600-10

Brand:
Delta
SKU:
W6600-10
Rating:
(0)
Q&A:
(0)
Commercial W66 Series 1-Handle Water 1-Handle Deck Mount Water Faucet (Chrome), W6600-10
Magnifying glass
Hover image to zoom
$234.00 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Material
Brass

Description

–


This deck-mount single faucet with rigid/swivel angle vacuum breaker spout comes complete with vandal resistant locking pin, 1/4 in. I.D. 10 serration nozzle, shank, locknut, lockwasher, 2 arm lab handle, TECK Lab structure, C.P. renewable brass seat, 1/4 in. NPT tailpiece, and coupling nut. It also includes an angle vacuum breaker and serrated nozzle. The heavy-duty gooseneck spout is made from seamless brass pipe. Its unique design permits field installation as a rigid or swivel spout. The Delta Commercial offering goes beyond providing exceptional Commercial-grade performance with products that reflect the personality of the individual institution. All Delta Commercial products are backed by the industry's best 5-year limited warranty.
  • Not for use with potable water
  • For use in laboratory settings
  • Fits a maximum 1-1/4 in. diameter hole (7/8 in. diameter hole recommended)
  • TECK rigid/swivel gooseneck can be oriented to suit left, center, or right handle operation
  • All brass body with vandal resistant locking pin to prevent damage to counter top (can be removed in field if not required)
  • Raised lockwasher to provide positive gripping during installation
  • TECK Lab structure

Specs

–
Flow Rate (GPM):

4

Handle Style:

Lever

Installation Type:

Deck Mount

Product Type:

Laboratory Faucet

Approvals:

CSA

ASME A112.18.1 / CSA B125.1

Lead Free

Finish Family:

Chrome

Number of Handles:

1

Valve Type:

Compression

Finish:

Chrome

Series:

W66 Series

Application:

Healthcare

Commercial

Warranty:

5 Year Limited

Max Deck Thickness:

1.5"

Type:

Manual

Number of Holes:

1

Connection Size:

1/4"

Material:

Brass

Connection Type:

IPS / NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy