| Approvals: | Lead Free |
|---|---|
| Installation Type: | Deck Mount |
| Application: | Commercial |
| Type: | Manual |
| Product Type: | Laboratory Faucet |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Connection Type: | IPS / NPT |
| Number of Holes: | 1 |
| Series: | W66 Series |
| Finish: | Chrome |