Shop Resideo Sale
Main product image of Heavy Duty Pavement Breaker with Hand Truck and Steel (3-Chisel)
Magnifying glass
Hover image to zoom

Heavy Duty Pavement Breaker with Hand Truck and Steel (3-Chisel)

Brand:
Dewalt
SKU:
D25980K
Rating:
(0)
Q&A:
(0)
Heavy Duty Pavement Breaker with Hand Truck and Steel (3-Chisel)
Magnifying glass
Hover image to zoom
$2,315.60 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Wattage
1600 Watts
Product Highlight: Power Source
Corded
Product Highlight: Length (Inches)
30-3/4" Length
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
The D25980K 1-1/8" 80lb demolition hammer delivers a concrete pulverizing 52 joules of impact energy. The dependable and hard hitting German engineered mechanism, delivers long life. With its all metal housing and barrel, this demo hammer was meant for heavy-duty applications like floor trenching for pipe, breaking out stairs/risers, creating openings into shafts, breaking asphalt, loosening/breaking hard packed dirt/gravel/clay and confined space work when big power is needed. The Active Vibration Control technology employed delivers reduced user vibration for less user fatigue and greater productivity.

Features
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • 52 joules of impact energy provides maximum performance
  • 15 amp motor provides maximum power and overload protection
  • Rubber-coated handles provide greater comfort and control
  • Electronic Soft Start increases productivity by reducing bit walking
  • Hammer Truck provides easy transportation of pavement breaker
  • Uses 1-1/8" Hex Demo Steel
  • Compatible with DWH052K chiseling dust extraction system

Specs:
  • Amps: 15
  • Blow/Impact energy (ft.-lb.): 38.3
  • Loaded Speed (BPM) : 900 BPM
  • Side Handle: No
  • Star Type: Push
  • Chuck Type: 1-1/8" Hex
  • Impact Energy: 52 Joules
  • Max Watts Out: 1600 W
  • Power Tool Type: Corded
  • Tool Length: 30.75"
  • Tool Weight: 68.3 lbs
  • Variable Impact Control Dial: N/A Settings
  • Variable Speed: Yes
  • Vibration Control: Yes - Shocks
  • Vibration Measurement : 4.8 M/S

Includes:
  • Hammer Truck
  • Flat Foot Plate for Hammer Truck
  • Pegged Foot Plate for Hammer Truck
  • (1) Bull Point Chisel
  • (1) 1" Cold Chisel
  • (1) 3" Wide Chisel

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Kit

Pavement Breaker

Amperage:

15

Chuck Type:

Hex

Chuck Size:

1-1/8"

Chisel Size:

1"

3"

BPM:

900

Noise Level (dBA):

120

Batteries Included:

0

Impact Energy:

52 Joules

38.3 ft-lb

Wattage:

1600

Application:

Concrete

Packed Dirt

Asphalt

Gravel

Clay

Power Source:

Corded

Length (Inches):

30-3/4"

Weight (lbs):

68.3 lbs

Includes:

Hammer Truck

Pegged Foot Plate

Flat Foot Plate

Chisels (Bull point, 1" Cold, 3"Wide)

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy