Apply to be a TradeMaster!
Main product image of 4.5 Gal. 120V Compressor (225 psi, 1.6 HP)
Magnifying glass
Hover image to zoom

4.5 Gal. 120V Compressor (225 psi, 1.6 HP)

Brand:
Dewalt
SKU:
D55146
Rating:
(0)
Q&A:
(0)
4.5 Gal. 120V Compressor (225 psi, 1.6 HP)
Magnifying glass
Hover image to zoom
$675.62 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 87.75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1.6 HP
Product Highlight: RPM
1750 RPM
Product Highlight: Max Pressure (PSI)
225 MAX PSI
Product Highlight: Tank Volume
4.5 Gallons
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
4.5 Gal. 120V Compressor (225 psi, 1.6 HP)

Product Features
  • 225 PSI max tank storage pressure provides a user with 80% more usable air than the industry leader
  • 5.0 SCFM @ 90 PSI allows the compressor to recover quickly after its initial tank charge is exhausted
  • Vertical stand feature and collapsible handle allows a user to save space by transporting or storing the compressor in a vertical position
  • 78 dBA* operational noise level for a quieter work environment (* tested per ISO3477)
  • 10 in. non-flat pneumatic tires allow for easy transportation around the jobsite
  • EHP® Efficient high pressure technology allows for longer pump and motor life
  • Oil free, maintenance free pump for convenient use
  • Efficient high pressure motor allows the compressor to be run with an extension cord (12 Ga. or heavier, 50 ft. or less) due to consistent amp draw requirement of the compressor
  • High flow coupler allows for maximum nailer performance
  • Metal console panel provides a display area as well as protects the gauges, couplers, and regulator
  • 2 inch gauges allow for an easy to read surface


Product Specifications
  • CFM @ 100 PSI: 4.9 CFM
  • CFM @ 175 PSI: n/a; 3.0@200PSI CFM
  • CFM @ 40 PSI: 6.5 CFM
  • CFM @ 90 PSI: 5.0 CFM Drive Belt Drive
  • Peak Horsepower: 1.6 HP
  • Power Supply: 120 volts
  • Pump Speed: 1,750 rpm
  • Shipping Weight: 90 lbs
  • Tank Size: 4.5 gal
  • Tool Height: 15"
  • Tool Length: 33.5"
  • Tool Weight: 83 lbs
  • Tool Width: 23"

Specs

–
Product Type:

Compressor

Voltage:

120v

Horse Power:

1.6

RPM:

1750

Max Pressure (PSI):

225

Tank Volume:

4.5 Gallons

Weight (lbs):

83 lbs

Motor:

Belt Drive

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy