Apply to be a TradeMaster!
Main product image of 15 Gal. 120V Compressor (225 psi, 1.6 HP)
Magnifying glass
Hover image to zoom

15 Gal. 120V Compressor (225 psi, 1.6 HP)

Brand:
Dewalt
SKU:
D55167
Rating:
(0)
Q&A:
(0)
15 Gal. 120V Compressor (225 psi, 1.6 HP)
Magnifying glass
Hover image to zoom
D55167 has been discontinued
Discontinued November 6, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1.6 HP
Product Highlight: RPM
1750 RPM
Product Highlight: Max Pressure (PSI)
225 MAX PSI
Product Highlight: Tank Volume
15 Gallons
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
15 Gal. 120V Compressor (225 psi, 1.6 HP)

Product Features
  • 225 PSI max pressure allows for longer air tool run time
  • 5 SCFM @ 90 PSI allows for quick compressor recovery time
  • 78 dBA (tested per ISO3744) operational noise level for a quieter work environment
  • EHP® Efficient high pressure technology delivers exceptional air-tool runtimes
  • Oil free, maintenance free pump for convenient use
  • Efficient high pressure motor allows the compressor to be run with an extension cord (12 Ga. or heavier, 50 ft. or less) due to consistent amp draw requirements of the compressor
  • Compact design allows for the compressor to be easily moved, transported, and stored
  • Robust dual purpose handle provides additional protection to the compressor along with serving as a hose wrap
  • Metal console panel provides a display area as well as protects the gauges, couplers, and regulator
  • High flow air regulator allows for maximum air tool run time
  • High flow coupler allows for maximum air tool run time
  • 2 inch gauges allow for an easy to read surface
  • Wide track, semi-pneumatic tires allow for additional stability, easy movement, and no tire maintenance


Product Specifications
  • CFM @ 100 PSI: 4.8 CFM
  • Drive: Belt Drive
  • Peak Horsepower: 1.9 HP
  • Power Supply: 120 volts
  • Pump Speed: 1,750 rpm
  • Shipping Weight: 89 lbs
  • Tank Size: 15 gal
  • Tool Height: 30.0 in
  • Tool Length: 39.63 in
  • Tool Weight: 83 lbs
  • Tool Width: 16.5 in

Specs

–
Product Type:

Compressor

Voltage:

120v

Horse Power:

1.6

RPM:

1750

Max Pressure (PSI):

225

Tank Volume:

15 Gallons

Motor:

Belt Drive

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm