Apply to be a TradeMaster!
Main product image of 18V XRP NiCd Extended Runtime Battery Pack
Magnifying glass
Hover image to zoom

18V XRP NiCd Extended Runtime Battery Pack

Brand:
Dewalt
SKU:
DC9096
Rating:
(0)
Q&A:
(0)
18V XRP NiCd Extended Runtime Battery Pack
Magnifying glass
Hover image to zoom
DC9096 has been discontinued
Discontinued July 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Overview:
The DC9096 18V XRP Battery Pack has 25 percent more run-time and powers DEWALTS®line of 18V tools, not including Univolt tools.

Features
  • High capacity XRP battery; has 25% more run-time than standard NiCAD batteries
  • Powers entire DEWALT line of 18V tools allowing users to run multiple tools off of the same battery pack

Warranty:
  • 3 Year Limited Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service

Specs

–
Product Type:

Battery

Voltage:

18v

Battery Type:

XRP NiCd

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm