Apply to be a TradeMaster!
Main product image of 18V to 20V MAX Lithium-Ion Battery Adapter Kit (2 Pack)
Magnifying glass
Hover image to zoom

18V to 20V MAX Lithium-Ion Battery Adapter Kit (2 Pack)

Brand:
Dewalt
SKU:
DCA2203C
Rating:
(0)
Q&A:
(0)
18V to 20V MAX Lithium-Ion Battery Adapter Kit (2 Pack)
Magnifying glass
Hover image to zoom
DCA2203C has been discontinued
Discontinued November 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Add versatility to your toolbox with the DCA2203C 20V MAX* to 18V battery adapter kit. This adapter allows you to use selected DEWALT 20V MAX* lithium-ion slide pack batteries with DEWALT 18V power tools.

Features
  • Allows for use of 20V MAX* Batteries in most DEWALT 18V Tools- See Questions and Answers section for full compatbility information
  • Adapter will not fit in DEWALT 18V Chargers
  • Adapter will not work with 20V/60V FLEXVOLT Batteries
  • Adapter requires the use of 20V MAX* Chargers
  • Do not use with Premium Batteries (DCB200, DCB204, DCB204BT, DCB205) in 18V Compact drills DC970, DC759 (use DCB201, DCB203, DCB203BT)

    Includes
    • (1) 18V - 20V MAX* Adapter
    • (2) DCB203 20V MAX* XR Lithium Ion Batteries (2.0Ah)
    • 12V/20V MAX* Charger

Specs

–
Product Type:

Battery

Voltage:

20v

Battery Type:

XR Lithium-Ion

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm