Apply to be a TradeMaster!
Main product image of Multiport Simultaneous Fast Charger
Magnifying glass
Hover image to zoom

Multiport Simultaneous Fast Charger

Brand:
Dewalt
SKU:
DCB104
Rating:
(0)
Q&A:
(0)
Multiport Simultaneous Fast Charger
Magnifying glass
Hover image to zoom
$388.06 each
In Stock
In Stock
Get 33 Tue, Dec 1 - Thu, Dec 3

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v, 20v, 60v
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
This charger is a four-port fast charger that charges 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* batteries at the same time. This fast charger quickly charges a 4.0Ah 20V MAX* battery in 40 minutes, and a 6.0Ah 20V MAX* battery in 60 minutes. It is also designed to fit our Tool Connect™ Tag, and is ToughSystem™ compatible.

Product Features
  • Simultaneous Charger: All Ports Charge At The Same Time
  • Charges 12V MAX*, 20V MAX*, and FLEXVOLT® 20V/60V MAX* Batteries
  • 8 Amps Output Per Port (simultaneously)
  • Charges (4) DCB204 battery in 40 mins
  • Charges (4) DCB606 battery in 60 mins
  • Thru-Hole Wall Mounts
  • Cord Wraps
  • ToolConnect™ Tag Ready
  • Side Brackets To Mount Onto The ToughSystem™ Rails

Warranty Info
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Charger

Voltage:

12v

20v

60v

Battery Type:

Dewalt FLEXVOLT

Dewalt 20V MAX

Dewalt 12V MAX

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy