Apply to be a TradeMaster!
Main product image of 20 Amp Fast Charger for 20V MAX and Flexvolt Batteries
Magnifying glass
Hover image to zoom

20 Amp Fast Charger for 20V MAX and Flexvolt Batteries

Brand:
Dewalt
SKU:
DCB1112
Rating:
(0)
Q&A:
(0)
20 Amp Fast Charger for 20V MAX and Flexvolt Batteries
Magnifying glass
Hover image to zoom
$154.07 each
In Stock
In Stock
Get 10 Fri, Oct 16 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
3 Year Limited Warranty

Description

–

Overview:

This 12 Amp Fast Charger has the highest charge rate in the 20V MAX* and DEWALT FLEXVOLT Lithium Ion battery range, minimizing downtime on the site. The new Stage 1 and Stage 2 LED indicators communicate more about the battery's state of charge than those without. The Stage 1 LED blinks until the battery is approximately 80% charged. It then stays solid and the Stage 2 LED blinks until the battery is fully charged.


Features:

Compatible with all 20V MAX* and FLEXVOLT batteries

Stage 1 and 2 LED format communicates more to the user about the batteries state of charge

Internal fan pulls air across batteries to cool and reduce hot/cold pack delays

Fan-assisted cooling results in faster charge times and reduced downtime in the field

Through-hole wall mounts

Double insulated design


Warranty:

90 Day Money Back Guarantee

3 Year Limited Warranty

1 Year Free Service Contract

Specs

–
Product Type:

Charger

Voltage:

20v

Amperage:

20

Battery Type:

Dewalt 20V MAX

Dewalt FLEXVOLT

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy