Shop Resideo Sale
Main product image of 12V MAX to 20V MAX Lithium-Ion Battery Charger
Magnifying glass
Hover image to zoom

12V MAX to 20V MAX Lithium-Ion Battery Charger

Brand:
Dewalt
SKU:
DCB115
Rating:
(0)
Q&A:
(0)
12V MAX to 20V MAX Lithium-Ion Battery Charger
Magnifying glass
Hover image to zoom
DCB115 has been discontinued
Discontinued May 23, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
12v, 20v
Product Highlight: Warranty
1 Year Warranty

Description

–

Overview:

Charges all Dewalt 12V MAX to 20V MAX Lithium-Ion Batteries


Features

  • Charges the battery in 90 mins (DCB206) or less thus minimizing downtime
  • Yellow LED illuminates for Hot/Cold Pack Delay


Warranty:

  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Charger

Voltage:

12v

20v

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm