Apply to be a TradeMaster!
Main product image of 12V MAX to 20V MAX Lithium-Ion Vehicle Battery Charger
Magnifying glass
Hover image to zoom

12V MAX to 20V MAX Lithium-Ion Vehicle Battery Charger

Brand:
Dewalt
SKU:
DCB119
Rating:
(0)
Q&A:
(0)
12V MAX to 20V MAX Lithium-Ion Vehicle Battery Charger
Magnifying glass
Hover image to zoom
DCB119 has been discontinued
Discontinued April 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
12v, 20v
Product Highlight: Warranty
1 Year Warranty

Description

–
Overview:
The DCB119 12V MAX* - 20V MAX* Lithium Ion Vehicle Battery Charger allows professionals to charge their battery on the way to the job to minimize down-time. Charges for less than an hour and automatically shuts off when charge is complete to protect vehicle battery.

Features
  • Charges all DEWALT® 12V - 20V MAX* Li-Ion batteries from a vehicle's power outlet enabling batteries to be charged while driving to work or on a job site
  • Automatic shut-off protects excessive discharge of vehicle's battery
  • Quickly charges batteries to minimize down time: DCB120 (12V MAX*, 1.3 Ah) charges in 40 minutes; DCB201 (20V MAX*, 1.5 Ah) charges in 45 minutes; DCB200 (20V MAX*, 3.0 Ah) charges in 90 minutes
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Charger

Voltage:

12v

20v

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm