Apply to be a TradeMaster!
Main product image of 12V Max 3.0Ah Lithium Ion Battery
Magnifying glass
Hover image to zoom

12V Max 3.0Ah Lithium Ion Battery

Brand:
Dewalt
SKU:
DCB124
Rating:
(0)
Q&A:
(0)
12V Max 3.0Ah Lithium Ion Battery
Magnifying glass
Hover image to zoom
$123.69 each
In Stock
In Stock
Get 32 Fri, Nov 27 - Tue, Dec 1

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
3 Year Warranty

Description

–
Overview:
The 12V MAX* 3.0Ah Lithium Ion Battery provides additional runtime for our 12V MAX* tools, with 50% more capacity than the DCB122 2.0Ah battery. It includes the fuel gauge LED charge indicator, making it easy to check if your battery is ready for the job. This Lithium Ion Battery is compatible with all DEWALT 12V MAX* tools and includes a 2-year limited warranty.

Features
  • 3 Amp Hour (36 Watt hour) capacity provides extended runtime
  • Includes fuel gauge 3-LED charge indicator
  • Compatible chargers: DCB100, DCB101, DCB102, DCB103, DCB104, DCB107, DCB112, DCB113, DCB115, DCB119

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Battery

Voltage:

12v

Battery Type:

3 Ah

Lithium-Ion

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy