Apply to be a TradeMaster!
Main product image of 20V MAX Lithium-Ion Premium Battery Pack 3.0Ah (2 Pack)
Magnifying glass
Hover image to zoom

20V MAX Lithium-Ion Premium Battery Pack 3.0Ah (2 Pack)

Brand:
Dewalt
SKU:
DCB200-2
Rating:
(0)
Q&A:
(0)
20V MAX Lithium-Ion Premium Battery Pack 3.0Ah (2 Pack)
Magnifying glass
Hover image to zoom
DCB200-2 has been discontinued
Discontinued October 15, 2020
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

Overview:
The DCB200-2 20V MAX* Lithium Ion Battery 2 Pack (3.0 Ah) has an extended run-time battery and provides immediate feedback on state of charge with the 3-LED Fuel Gauge System.

Features
  • 3.0 Ah extended run-time battery provides long run-time and battery life
  • Weighs 1.42 lbs allowing user maximum run-time and a lightweight battery
  • No memory and virtually no self-discharge for maximum productivity and less downtime


Includes
  • (2) DCB200 3.0Ah Batteries


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

Product Type:

Battery

Voltage:

20v

Battery Type:

Lithium-Ion

Batteries Included:

2

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm