Apply to be a TradeMaster!
Main product image of 20V Max 2Ah Lithium Ion Battery
Magnifying glass
Hover image to zoom
20V Max 2Ah Lithium Ion Battery
Magnifying glass
Hover image to zoom
$121.59 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
20v

Description

–
Overview:
The 20V MAX* Compact Lithium Ion Battery Pack has an extended runtime battery and provides immediate feedback on state of charge with the 3-LED Fuel Gauge System.

Product Features
  • Compact Lithium Ion pack provides up to 33% more capacity than standard 20V MAX* battery packs
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Lightweight design and quick 35-minute charge time
Product Specifications
  • Battery Type: Compact
  • NICAD/ Lithium: Lithium Ion
  • System: 20V Max*

Specs

–
Product Type:

Battery

Battery Type:

2 Ah

Lithium-Ion

Warranty:

3 Year

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy