Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-Ion Premium Battery Pack (2 Pack)
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-Ion Premium Battery Pack (2 Pack)

Brand:
Dewalt
SKU:
DCB204-2
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-Ion Premium Battery Pack (2 Pack)
Magnifying glass
Hover image to zoom
$495.60 each
In Stock
In Stock
Get 175 Mon, Nov 30 - Wed, Dec 2

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
Overview:
The DCB204-2 20V MAX* XR® Lithium Ion 2-Pack provides immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.

Features
  • XR Lithium Ion pack provides up to 33% more capacity than standard 20V MAX* battery packs
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • Individual pack weights 1.42 lbs allowing user maximum run-time in a lightweight battery

Specs

–
Product Type:

Battery

Voltage:

20v

Battery Type:

XR Lithium-Ion

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy