Apply to be a TradeMaster!
Main product image of 20V MAX XR Lithium-ion Premium Battery Pack 5.0Ah (2-Pack)
Magnifying glass
Hover image to zoom

20V MAX XR Lithium-ion Premium Battery Pack 5.0Ah (2-Pack)

Brand:
Dewalt
SKU:
DCB205-2
Rating:
(0)
Q&A:
(0)
20V MAX XR Lithium-ion Premium Battery Pack 5.0Ah (2-Pack)
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 6 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
1 Year Warranty

Description

–
Overview:
The DCB205-2 20V MAX 5.0Ah XR Batteries provide immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.

Features
  • Premium XR Lithium Ion pack provides up to 60% more capacity than standard 20V MAX* battery pack (DCB200)
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Lightweight at 1.4 lbs and compatible with entire line of 20V MAX* tools

Includes:
  • (2) DCB205 Batteries

Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Battery

Voltage:

20v

Battery Type:

XR Lithium-Ion

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy