Apply to be a TradeMaster!
Main product image of 20V MAX Premium XR 6.0AH Lithium-Ion Battery Pack (Pack of 2)
Magnifying glass
Hover image to zoom

20V MAX Premium XR 6.0AH Lithium-Ion Battery Pack (Pack of 2)

Brand:
Dewalt
SKU:
DCB206-2
Rating:
(0)
Q&A:
(0)
20V MAX Premium XR 6.0AH Lithium-Ion Battery Pack (Pack of 2)
Magnifying glass
Hover image to zoom
$289.27 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Product Overview
The DCB206-2 20V MAX* 6.0Ah XR® Batteries provide immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.

Product Features
  • Premium 6.0Ah battery provides 2 X the capacity of standard Battery Pack (DCB200)
  • Premium 6.0Ah battery provides 3 X the capacity of compact XR Battery Pack (DCB203)
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • 1 hour charge time on DCB118 Fast Charger


Warranty
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Battery

Voltage:

20v

Battery Type:

XR Lithium-Ion

6 Ah

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy